Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59AN0T5E005

  • Zoro # G3602794


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0T5E005
Zoro #
G3602794
UPC #
786685412979
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Depth
8.08 in
Overall Height
17.81 in
Overall Width
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
HP @ 1 Phase - 230V
1 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
3.64 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Full Load Current Range
1-5 A
Overload Relay
C440 electronic
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 600V AC
2 hp
Maximum Overload Relay Current Setting
5:00 AM
Current AC
9:00 AM
Mounting Postion
Horizontal
NEMA Enclosure Rating
No Enclosure
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
Operator
None
Trip Class
10A/10/20/30
Series
Freedom
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Phase
Three
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.