NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59AN0T5E1P6

  • Zoro # G3738113


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0T5E1P6
Zoro #
G3738113
UPC #
786685412733
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Height
17.81 in
Overall Width
7 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
2 hp
HP @ 1 Phase - 230V
1 hp
Enclosure Type
Open
Weight
3.64 lb
Full Load Current Range
0.33-1.65 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
2 hp
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
1.65 A
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal
Mounting Style
Surface
Frequency
50/60 Hz
Series
Freedom
Operator
None
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
Three
Starter Style
NEMA
Minimum Overload Relay Current Setting
0.33 A
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Trip Class
10A/10/20/30
Current AC
9:00 AM
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.