Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59BN0T5E005

  • Zoro # G3648705


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0T5E005
Zoro #
G3648705
UPC #
786685413051
Country of Origin
Dominican Republic

Dimensions

Width
9.25 in
Height
5.5 in
Depth
6.19 in
NEMA Size
0
Product Width
7 in
Product Length/Depth
8.08 in
Nema Frame Size
NEMA Size 0
Product Height
17.81 in
Frame Size
S0
Overall Height
17.81 in
Overall Width
7 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 208V
3 hp
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
Amps AC
18
HP @ 3 Phase - 575V
5 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
1 hp
Starter Type
NEMA Style
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 480V
5 hp
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 240V
3 hp
Action
Reversing
Hz
50/60
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
18 A
Mounting
Horizontal
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
50/60 Hz
Starter Style
NEMA
Auxiliary Contact Module Capacity
6
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
1 A
Maximum Overload Relay Current Setting
5 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Single Phase - 240V AC
2 hp
Current AC
18 A
Trip Class
10A/10/20/30
Phase
Three
Series
Freedom
Operator
None
Mounting Postion
Horizontal
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
1 hp
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.