NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59BN0T5E020

  • Zoro # G3719712


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0T5E020
Zoro #
G3719712
UPC #
786685413136
Country of Origin
Dominican Republic

Dimensions

Depth
6.19 in
Width
9.25 in
Height
5.5 in
NEMA Size
0
Product Height
17.81 in
Nema Frame Size
NEMA Size 0
Product Width
7 in
Product Length/Depth
8.08 in
Overall Depth
8.08 in
Frame Size
S0
Overall Height
17.81 in
Overall Width
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, RoHS, UL Listed
HP @ 1 Phase - 120V
1 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 208V
3 hp
Action
Reversing
HP @ 1 Phase - 230V
2 hp
Hz
50/60
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
4 to 20A
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
24V AC
Amps AC
18
Starter Type
NEMA Style
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Certifications
UL;CSA;CE;NEMA
Overload Relay
C440 electronic
Mounting
Horizontal
Amperage Rating
18 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Starter Style
NEMA
Operator
None
Includes Auxiliary Contacts
Yes
Current AC
18 A
Minimum Overload Relay Current Setting
4 A
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Status Indicator
LED Indicator
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Trip Class
10A/10/20/30
Frequency
50/60 Hz
Mounting Postion
Horizontal
Maximum Overload Relay Current Setting
20 A
Phase
Three
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 480V AC
5 hp
Series
Freedom
IP Rating
IP20

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.