Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59DN0T5E005

  • Zoro # G3621213


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0T5E005
Zoro #
G3621213
UPC #
786685413549
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Depth
7.38 in
NEMA Size
1
Width
9.25 in
Product Length/Depth
4.98 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 1
Product Height
7.1 in
Overall Width
6.7 in
Overall Depth
4.98 in
Overall Height
7.1 in
Frame Size
S1

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
Action
Reversing
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
1 to 5A
HP @ 1 Phase - 120V
2 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 1 Phase - 230V
3 hp
Coil Volts
24V AC
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Amps AC
27
Starter Type
NEMA Style
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Overload Relay
C440 electronic
Amperage Rating
27 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Relay
C440 electronic
Mounting
Horizontal
Certifications
UL;CSA;CE;NEMA
Product Name
Eaton Freedom NEMA motor control starter
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
5 A
Mounting Style
Surface
Mounting Postion
Horizontal
Phase
Three
Trip Class
10A/10/20/30
Operator
None
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Overload Relay Current Setting
1 A
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
10 hp
Auxiliary Contact Module Capacity
6
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Series
Freedom
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.