NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59NN0T5E140

  • Zoro # G6371154


product price: $8,027.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59NN0T5E140
Zoro #
G6371154
UPC #
-
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Height
17 in
Width
7.1 in
Depth
7 in
Product Length/Depth
18 in
Nema Frame Size
NEMA Size 4
Product Width
11 in
Product Height
25 in
Size
NEMA size 4
Overall Height
25 in
Overall Depth
18 in
Overall Width
11 in
Frame Size
S4

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Includes
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 480V
100 hp
Action
Reversing
Features
Auxiliary Contact, Contactor, Electronic Overload
Amps AC
135
Starter Type
NEMA Style
HP @ 3 Phase - 575V
100 hp
Overload Relay Amp Setting
30 to 150A
Accessory Group
Freedom
Hz
50/60
Enclosure NEMA Rating
No Enclosure
Coil Volts
24V AC
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
Weight
68.3 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Relay
C440 electronic
Overload Relay
C440 electronic
Amperage Rating
135 A
Certifications
UL Listed
Horsepower @ Single Phase - 120V AC
Not Rated
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
Includes Auxiliary Contacts
Yes
Operator
None
Series
Freedom
Current AC
135 A
Mounting Postion
Horizontal
Horsepower @ Three Phase - 208V AC
40 hp
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 480V AC
100 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Overload Relay Current Setting
140 A
Mounting Style
Surface
Phase
Three
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
Not Rated
Minimum Overload Relay Current Setting
28 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.