Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59DN0C5E020

  • Zoro # G3663536


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0C5E020
Zoro #
G3663536
UPC #
786685413563
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Product Length/Depth
4.98 in
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Weight
10.36 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Operator
None
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
4 A
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Phase
Three
Starter Style
NEMA
Trip Class
10A/10/20/30
Series
Freedom
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal
Maximum Overload Relay Current Setting
20 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.