Shop EATON

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN19AN0C5E005
  • Zoro # G3658821

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
440/480V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN19AN0C5E005
Zoro #
G3658821
UPC #
786685413976
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
440/480V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
HP @ 1 Phase - 230V
1 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
2.1 lb
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Full Load Current Range
1-5 A
Overload Relay
C440 electronic
Mounting Style
Surface
Series
Freedom
Mounting Postion
Horizontal
Phase
Three
Horsepower @ Three Phase - 600V AC
2 hp
Current AC
9 A
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Minimum Overload Relay Current Setting
1 A
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
1 hp
Starter Style
NEMA
Overload Protection Type
Electronic
Operator
None
NEMA Enclosure Rating
No Enclosure
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
5 A

Dimensions

NEMA Size
00
Product Length/Depth
4.9 in
Frame Size
S00
Overall Height
6.6 in
Overall Width
1.97 in
Overall Depth
4.9 in

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.