Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59DN0C5E1P6

  • Zoro # G3649931


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0C5E1P6
Zoro #
G3649931
UPC #
786685413402
Country of Origin
Dominican Republic

Dimensions

Depth
7.38 in
NEMA Size
1
Height
7.87 in
Width
9.25 in
Product Height
7.1 in
Product Length/Depth
4.98 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 1
Frame Size
S1
Overall Width
6.7 in
Overall Depth
4.98 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, RoHS, UL Listed
Coil Volts
480V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Amps AC
27
HP @ 3 Phase - 480V
10 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
0.33 to 1.65A
HP @ 1 Phase - 230V
3 hp
Starter Type
NEMA Style
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 240V
7 1/2 hp
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Action
Reversing
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Overload Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Mounting
Horizontal
Relay
C440 electronic
Amperage Rating
27 A
Product Name
Eaton Freedom NEMA motor control starter
Maximum Voltage Rating
600V AC
Phase
Three
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Series
Freedom
Trip Class
10A/10/20/30
Starter Style
NEMA
Mounting Style
Surface
Status Indicator
LED Indicator
Current AC
27 A
Includes Auxiliary Contacts
Yes
Operator
None
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
1.65 A
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Mounting Postion
Horizontal
IP Rating
IP20
Minimum Overload Relay Current Setting
0.33 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.