Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59GN0C5E005

  • Zoro # G3681571


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0C5E005
Zoro #
G3681571
UPC #
786685414744
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
25 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
10.36 lb
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Operator
None
Mounting Style
Surface
Trip Class
10A/10/20/30
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 120V AC
3 hp
Series
Freedom
Phase
Three
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
10 hp
Current AC
45 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
25 hp
Frequency
50/60 Hz
Mounting Postion
Horizontal
Starter Style
NEMA
Maximum Overload Relay Current Setting
5:00 AM
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
25 hp
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.