NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59GN0C5E020

  • Zoro # G3650613


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0C5E020
Zoro #
G3650613
UPC #
786685414829
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Depth
7.38 in
Width
9.25 in
NEMA Size
2
Nema Frame Size
NEMA Size 2
Product Length/Depth
4.98 in
Product Height
7.1 in
Product Width
6.7 in
Overall Height
7.1 in
Frame Size
S2
Overall Width
6.7 in
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
4 to 20A
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 240V
15 hp
Hz
50/60
HP @ 3 Phase - 480V
25 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Starter Type
NEMA Style
Amps AC
45
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 230V
7 1/2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
480V AC
Action
Reversing
HP @ 3 Phase - 575V
25 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Amperage Rating
45 A
Overload Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Three Phase - 240V AC
15 hp
Phase
Three
Starter Style
NEMA
Series
Freedom
Mounting Style
Surface
Maximum Overload Relay Current Setting
20 A
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Postion
Horizontal
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Overload Protection Type
Electronic
Operator
None
Maximum Voltage Rating
600V AC
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
6
Current AC
45 A
Minimum Overload Relay Current Setting
4 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.