Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59KN0C5E100

  • Zoro # G3610275


product price: $3,007.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59KN0C5E100
Zoro #
G3610275
UPC #
786685415680
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Product Length/Depth
6 in
Overall Height
11.35 in
Overall Depth
6 in
Overall Width
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, RoHS, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
50 hp
Enclosure Type
Open
Weight
22 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Single Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
20 A
IP Rating
IP20
Status Indicator
LED Indicator
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
25 hp
Includes Auxiliary Contacts
Yes
Current AC
90 A
Auxiliary Contact Module Capacity
6
Mounting Style
Surface
Phase
Three
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Starter Style
NEMA
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Series
Freedom
Operator
None
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Maximum Overload Relay Current Setting
100 A
Mounting Postion
Horizontal
Horsepower @ Three Phase - 240V AC
30 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.