NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59NN0C5E140

  • Zoro # G6371197


product price: $8,027.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59NN0C5E140
Zoro #
G6371197
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Depth
7 in
Width
7.1 in
Height
17 in
NEMA Size
4
Product Length/Depth
18 in
Product Width
11 in
Size
NEMA size 4
Nema Frame Size
NEMA Size 4
Product Height
25 in
Frame Size
S4
Overall Depth
18 in
Overall Width
11 in
Overall Height
25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Starter Type
NEMA Style
Action
Reversing
HP @ 3 Phase - 240V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Amps AC
135
Features
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 208V
40 hp
Overload Relay Amp Setting
30 to 150A
Accessory Group
Freedom
Includes
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 575V
100 hp
Coil Volts
480V AC
Weight
68.3 lb
Type
Starter
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Certifications
UL Listed
Amperage Rating
135 A
Starter Style
NEMA
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
140 A
Minimum Overload Relay Current Setting
28 A
Series
Freedom
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
100 hp
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
Not Rated
Operator
None
Horsepower @ Three Phase - 208V AC
40 hp
Phase
Three
Mounting Postion
Horizontal
Horsepower @ Single Phase - 240V AC
Not Rated
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
50 hp
Auxiliary Contact Module Capacity
6
Current AC
135 A
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.