Shop EATON

NEMACombSt, Electrc, 440/460VAC, PushBttn

  • Mfr # ECN1822CCE-R63/D
  • Zoro # G2017900

product price: 
$
4,258.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
2
Amps AC
9 to 45 A
Max. Motor Voltage
480V AC, 575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN1822CCE-R63/D
Zoro #
G2017900
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Width
18.86 in
Overall Height
38.4 in
Overall Depth
8.47 in

Details

Item
NEMA Combination Starter
Amps AC
9 to 45 A
Max. Motor Voltage
480V AC, 575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
Push Button
Trip Class
10/20/30
Pilot Light
Red: On
Control Transformer
Yes
Standards
ABS, CSA, OSHPD, UL Listed
Hz
50/60 Hz
Operator Function
Start/Stop
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
HP @ 3 Phase - 480V
25 hp
Number of Poles
3
Coil Voltage
440/460V AC
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
Not Rated
Starter Style
NEMA
Minimum Overload Relay Current Setting
9 A
For Fuse Class
Class R
Horsepower @ Three Phase - 240V AC
15 hp
Resistance Properties
Impact Resistant, Tamper Resistant
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
Yes
Current AC
45 A
Horsepower @ Three Phase - 600V AC
25 hp
IP Rating
IP20
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Frequency
50/60 Hz
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Series
Freedom
Mounting Style
Through Panel
Horsepower @ Single Phase - 120V AC
Not Rated
Maximum Overload Relay Current Setting
45 A
Includes Pilot Light
Yes
Electrical Operating Durability
100,000
Reversing Capability
Non-Reversing
Number of Terminals
3
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
4

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.