NEMACombStarter, Electronic, 110/120VAC,

  • Mfr # ECN1614AAB-R63/D
  • Zoro # G9453053
product price: 
$
3,725.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27 A
Max. Motor Voltage
250V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK5-250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN1614AAB-R63/D
Zoro #
G9453053
UPC #
-
Country of Origin
United States
Item
NEMA Combination Starter
Amps AC
27 A
Max. Motor Voltage
250V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Standards
UL E1491
Hz
60 Hz
Number of Poles
3
Horsepower @ Single Phase - 120V AC
Not Rated
Resistance Properties
Impact Resistant, Tamper Resistant
Includes Pilot Light
No
Maximum Overload Relay Current Setting
45 A
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Style
Through Panel
Minimum Overload Relay Current Setting
9 A
Maximum Voltage Rating
600V AC
Phase
Three
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Auxiliary Contact Module Capacity
4
Overload Protection Type
Electronic
For Fuse Class
Class R
Series
Freedom
Frequency
50/60 Hz
Includes Control Transformer
No
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Number of Auxillary Contacts
1
Coil Voltage
110/120V AC
Current AC
27 A
Starter Style
NEMA
NEMA Enclosure Rating
4X
Number of Terminals
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Electrical Operating Durability
100,000

Dimensions

NEMA Size
1
Overall Height
11.1 in
Overall Depth
30.7 in
Overall Width
12.2 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & reviews