NEMACombStarter, Electronic, 110/120VAC,

  • Mfr # ECN1618DAC-R63/CL30
  • Zoro # G6359665
product price: 
$
2,055.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27 A
Max. Motor Voltage
600V AC
Coil Volts
550V AC, 575V AC
Fuse Clip Type
RK1-600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN1618DAC-R63/CL30
Zoro #
G6359665
UPC #
-
Country of Origin
United States
Item
NEMA Combination Starter
Amps AC
27 A
Max. Motor Voltage
600V AC
Coil Volts
550V AC, 575V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Hz
60 Hz
Standards
ABS, CSA, OSHPD, UL Listed
Number of Poles
3
Electrical Operating Durability
100,000
Includes Pilot Light
No
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
Through Panel
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Control Transformer
No
Auxiliary Contact Module Capacity
4
Number of Terminals
3
Overload Protection Type
Electronic
For Fuse Class
Class R
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
4 A
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
20 A
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 240V AC
Not Rated
Phase
Three
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Series
Freedom
IP Rating
IP20
Number of Auxillary Contacts
1
Horsepower @ Single Phase - 120V AC
Not Rated
Resistance Properties
Impact Resistant, Tamper Resistant
Current AC
27 A
Frequency
50/60 Hz
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Dimensions

NEMA Size
1

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage Not Applicable

Ratings & reviews