Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Assembly, 30 A; 60 A, 600V AC

  • Mfr # DH030NK

  • Zoro # G8817821


product price: $78.99
/ea
Free Shipping & Returns

Key Features

For Use With
DH-Series
Material
Steel
Amps AC
30/60A
Voltage
240/480/600V AC
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH030NK
Zoro #
G8817821
UPC #
782113253251
Country of Origin
United States

Dimensions

Height
4 in
Width
1.5 in
Depth
2.81 in
For Disconnect Switch Size
30 A, 60 A
Product Height
4 in
Product Width
1.5 in
Product Length/Depth
2.812 in

Details

Item
Neutral Assembly
For Use With
DH-Series
Material
Steel
Amps AC
30/60A
Voltage
240/480/600V AC
Type
Neutral kit
Standards
UL 98 Rated, UL Listed
Special Features
Used with 30-60A Heavy Duty Safety Switches
For Fuse Class
Class H, Class R
Duty
Heavy Duty
Maximum Voltage
600V AC
Mounting Mechanism
Mounting Hardware
Environment
Indoor/Outdoor
Compatible with Manufacturer Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Current Rating
30 A, 60 A
Product Type
Neutral Kit
Compatible Grainger Part Number
32UJ58, 32UJ59, 32UJ60, 32UJ61, 32UJ62, 32UJ63, 32UJ64, 32UJ65
Compatible Manufacturer Part Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Compatible Manufacturer Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
For Use With Mfr. Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Amperage Rating
30-60A
Used with
30-60A Heavy-duty safety switches
Product Name
Eaton safety switch neutral kit
Switch Type
Heavy duty
Certifications
UL Listed
Compatible with Manufacturer Model No.
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Compatible with Mfr. Model No.
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
For Use with Mfr Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Compatible Pump Manufacturer Part Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK
Compatible Mfr. Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK

Description

Neutral Assembly, Compatible with Grainger Part Number 32UJ58, 32UJ59, 32UJ60, 32UJ61, 32UJ62, 32UJ63, 32UJ64, 32UJ65, Compatible with Manufacturer Model Number DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, Current Rating 30 A, 60 A, Depth 2.81 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Disconnect Switch Size 100 A, 30 A, 60 A, For Fuse Class Class H, Class R, For Use With DH-Series, Height 4 in, Material Steel, Maximum Voltage 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.