Non-Combination Starter
- Mfr # AN56BN0BC
- Zoro # G814519313
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Phase
1 & 3
Current AC
18 A
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN56BN0BC
- Zoro #
- G814519313
- UPC #
- 78211398062
- Country of Origin
- United States
Details
- Item
- Motor Control Starter
- Number of Poles
- 3
- Phase
- 1 & 3
- Current AC
- 18 A
- Standards
- UL Listed
Description
EATON FREEDOM NEMA MOTOR CONTROL STARTER, REVERSING RESET OVERLOAD RELAY STARTER
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.