Shop EATON
See all product information
Create Account
Non-Fusible Safety Switches, 600V AC, NEMA Nema 3R
- Mfr # DH362URKN
- Zoro # G014236362
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Non-Fusible
Contact Form
3-pole
Current Rating
60 A
Voltage
600V AC
NEMA Enclosure Type
Nema 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH362URKN
- Zoro #
- G014236362
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Safety Switches
- Protection Method
- Non-Fusible
- Contact Form
- 3-pole
- Current Rating
- 60 A
- Voltage
- 600V AC
- NEMA Enclosure Type
- Nema 3R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.