Shop EATON
See all product information
Create Account
Safety Switches
- Mfr # DH326URK
- Zoro # G516106545
product price:Â
$
6,291.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
600 A
Enclosure Type
NEMA 3R
Voltage
240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH326URK
- Zoro #
- G516106545
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 600 A
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Housing Material
- Steel
- Number of Poles
- 3
- NEMA Enclosure Type
- NEMA 3R
- Number of Wires
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.