Zoro Homepage

Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le

  • Mfr # M22-WR4

  • Zoro # G3632348


product price: $54.99
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WR4
Zoro #
G3632348
UPC #
786685281728
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Length/Depth
1.17 in
Product Height
1.06 in
Product Width
1.17 in
Overall Height
1 in
Panel Cutout Diameter
22 mm
Overall Width
1 in
Overall Depth
2.78 in

Details

Item
Short-Handled Selector Switch
Action
Maintained/Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
Series
M22
IP Rating
IP66, IP67, IP69K
Button color
Black
Bezel
Silver
Number Of Positions
3
Compliances
Bureau Veritas
Certifications
CSA Certified
Operating Cycles
100,000 operations
Actuator
Knob
Illumination
Non-illuminated
Type
Selector switch
Environmental rating
IP66, NEMA 4X, NEMA 13
Actuator function
Maintained
Product Name
Eaton M22 pushbutton operator
Inscription
0-1-0-2-0-3-0-4
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 2nd Position
On
Number of Positions
4
Switch Function @ 1st Position
On

Description

Short-Handled Selector Switch, Maintained/Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.