Shop All Selector Switches
Eaton
Non-ill 3-pos Mtn Sel Swtch Rotary Knob
Mfr # M22-WK3
Zoro # G3633696
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained/Momentary
- Operator Head Material Polycarbonate
- Cam No Cam Needed
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WK3
- Zoro # G3633696
- UPC # 786685281650
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Width | 5 in |
Product Length/Depth | 7 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Details
Description
Non-ill 3-pos Mtn Sel Swtch Rotary Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Seal Compound, 1lb (DS1)
- LEVITON Locking Plug (2451)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- Eaton Selector Switches