Zoro Homepage

Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green

  • Mfr # M22-D-G-X1

  • Zoro # G3634140


product price: $10.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-G-X1
Zoro #
G3634140
UPC #
786685708478
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Overall Depth
2 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Legend
I
Number of Operators
1
Type
Extended
Color
Green
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
NEMA Rating
4X
Series
M22
Product Type
Push Button Operators
Compliances
CE Marked
Operating mode
Momentary
Environmental rating
IP67, IP69K
Certifications
CSA Certified
Illumination
Non-illuminated
Actuator Color
Red
Degree of protection
NEMA 13
Inscription
STOP
Actuator
Flush, button
Operating Cycles
5 million
Product Name
Eaton M22 modular pushbutton
Mounting Method
Flush
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X, IP Rating IP67, IP69K, Legend I, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.