Zoro Homepage

FlushPushButtonOperator, Non-Illum, Red

  • Mfr # M22-D-R-K02

  • Zoro # G3635452


product price: $39.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-R-K02
Zoro #
G3635452
UPC #
786685276199
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1.5 in
Product Length/Depth
7 in
Product Width
5 in
Overall Depth
2.26 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
Type
Pushbutton
Number of Operators
1
Series
M22
IP Rating
IP67, IP69K
AC Contact Rating
6 A @ 240 V
Product Type
Push Button Operators
Mounting method
Flush
Degree of protection
NEMA 13
Actuator Color
Black
Illumination
Non-illuminated
Contact configuration
2 NC
Certifications
CSA Certified
Button color
Black
Operating cycles
5 million
Operating mode
Momentary
Actuator
Button, flush
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
Bureau Veritas
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.