Zoro Homepage

ExtendedPushButton, Black, Green, Red, 22mm

  • Mfr # M22-DH-X-SRG

  • Zoro # G3633860


product price: $15.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-X-SRG
Zoro #
G3633860
UPC #
786685276090
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
4 in
Product Length/Depth
1 in
Product Width
4 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Green; Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Pushbutton
Number of Operators
1
IP Rating
IP67, IP69K
Series
M22
Bezel
Silver
Bezel Material
Silver
Product Type
Push Button Operators
Certifications
CSA Certified
Actuator Color
Blue
Operating cycles
1 million
Button color
Blue
Illumination
Non-illuminated
Compliances
GoST-R
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
Flush, button
Mounting method
Flush
Operating mode
Maintained
Actuator function
Maintained
Degree of protection
NEMA 4X
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F

Description

Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.