FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm

  • Mfr # M22-DR-X-SWRGYB

  • Zoro # G3633556


product price:  $17.39
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; Green; Red; White; Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DR-X-SWRGYB
Zoro #
G3633556
UPC #
786685276427
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Width
1 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black; Green; Red; White; Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver
IP Rating
IP67, IP69K
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Pushbutton
Number of Operators
1
Series
M22
Bezel Material
Silver
Product Type
Push Button Operators
Actuator function
Momentary
Illumination
Non-illuminated
Compliances
CE Marked
Degree of protection
NEMA 13
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Button color
Black, red, green
Actuator
Flush, button
Actuator Color
Black, green, red
Operating mode
Momentary
Mounting method
Flush
Operating cycles
5 million
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.