Zoro Homepage

Flush Push Button, Red, Non-Illum, 22mm

  • Mfr # M22-D-R-GB0

  • Zoro # G3633319


product price: $12.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-R-GB0
Zoro #
G3633319
UPC #
786685276106
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1.5 in
Product Width
1.5 in
Product Length/Depth
1.5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Type
Pushbutton
IP Rating
IP67, IP69K
Bezel Material
Silver
Bezel
Silver
Series
M22
Product Type
Push Button Operators
Actuator function
Maintained
Button color
Black
Compliances
CE Marked
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Operating cycles
1 million
Actuator
Extended, button
Certifications
CSA Certified
Operating Mode
Momentary
Product Name
Eaton M22 modular pushbutton
Actuator Color
Red
Degree Of Protection
NEMA 13;NEMA 4X
Inscription
STOP
Mounting Method
Flush
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.