ExtendPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm

  • Mfr # M22-DRH-X-SWRGYB

  • Zoro # G3633967


product price:  $25.19
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) Green; (1) Red; (1) White; (1) Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-DRH-X-SWRGYB
Zoro #
G3633967
UPC #
786685276045
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
2 in
Product Height
4 in
Product Length/Depth
1.5 in
Overall Height
1 in
Overall Width
1 in
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Green; (1) Red; (1) White; (1) Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
IP Rating
IP67, IP69K
Series
M22
Number of Operators
1
Type
Pushbutton
Bezel
Silver
Product Type
Push Button Operators
Operating mode
Maintained
Operating cycles
1 million
Actuator function
Maintained
Button color
Black
Certifications
CSA Certified
Actuator
Flush, button
Degree of protection
NEMA 13
Actuator Color
Black
Illumination
Non-illuminated
Mounting method
Flush
Compliances
CE Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Polycarbonate
Resistance Properties
Corrosion Resistant

Description

Extended Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.