Zoro Homepage

MushroomHeadPushButton, Red, NonIllum, 22mm

  • Mfr # M22-DRP-R-X

  • Zoro # G3633081


product price: $49.19
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRP-R-X
Zoro #
G3633081
UPC #
786685276373
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
35 mm
Size
22.5 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Overall Width
2.5 in
Overall Height
1.5 in
Overall Depth
2.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
Pushbutton
IP Rating
IP67, IP69K
Series
M22
Number of Operators
1
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
Product Type
Push Button Operators
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Operating mode
Momentary
Mounting method
Flush
Inscription
O
Actuator
Flush, button
Illumination
Non-illuminated
Certifications
CSA Certified
Operating cycles
5 million
Actuator Color
Red
Button color
Red
Degree of protection
NEMA 13
Compliances
CE Marked
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.