Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-ill V-pos Mtn Sel Swtch Lever Style

  • Mfr # M22-WKV-K10

  • Zoro # G3631359


product price: $31.99
/ea

Key Features

Size
22.5 mm
Contact Form
1NO
Action
Maintained/Maintained
Cam
No Cam Required
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-WKV-K10
Zoro #
G3631359
UPC #
786685514888
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Width
1.18 in
Product Height
3.86 in
Product Length/Depth
1.46 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.76 in
Overall Height
1 in
Overall Width
2 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Contact Form
1NO
Action
Maintained/Maintained
Cam
No Cam Required
Operator Head Material
Plastic
NEMA Rating
NEMA 4X, NEMA 13, IP67, IP69K
Bezel Material
Silver
DC Contact Rating
3 A @ 24 V
IP Rating
IP67, IP69K
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Series
M22
AC Contact Rating
6 A @ 230 V
Contact configuration
1 NO-2 NC
Actuator function
Maintained V position
Number Of Positions
2
Actuator
Knob
Compliances
GoST-R
Certifications
CCC Marked
Button color
Black
Bezel
Chrome
Type
Selector switch
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Throw type
60°, left/right
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On
Number of Positions
2
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Contact Block Material
Plastic
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, Maintained/Maintained Action, 1NO Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.