Zoro Homepage

Non-Illum Push Button Operator, 30mm, Red

  • Mfr # 10250T512

  • Zoro # G5227932


product price: $62.59
/ea

Key Features

Color
Red
Head Material
Plastic
Bezel Material
Zinc Die Cast
Type of Operator
Half Shroud Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T512
Zoro #
G5227932
UPC #
786680123665
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
.019 in
Product Length/Depth
.021 in
Product Width
.019 in
Panel Cutout Diameter
30 mm
Overall Height
0.01 in
Overall Width
0.01 in
Manufacturer Warranty Length
1 yr
Overall Depth
0.02 in

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.