Zoro Homepage

Non-Illum Push Button Operator, Black

  • Mfr # E34PB1

  • Zoro # G5220144


product price: $39.29
/ea

Key Features

Color
Black
Type of Operator
Flush Button
IP Rating
IP65
Action
Momentary
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34PB1
Zoro #
G5220144
UPC #
786680126888
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.1 in
Product Width
1.9 in
Product Length/Depth
1.9 in
Overall Width
1.9 in
Manufacturer Warranty Length
1 yr
Overall Height
2.1 in
Panel Cutout Diameter
30 mm
Overall Depth
1.9 in

Details

Item
Flush Push Button
Color
Black
Type of Operator
Flush Button
IP Rating
IP65
Action
Momentary
Basic Material
Metal
Head Material
Plastic
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Includes
FDA Approved
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Metal
Features
Drainage Holes, Grounding Nibs
Number of Operators
1
Terminal Connection
Screw Clamp
Type
30.5 mm, Square Multifunction
Rating
NEMA 4
Operating Mode
Momentary
Degree of protection
NEMA 12
Compliances
FDA 3-A
Series
E34
Actuator material
Plastic
Certifications
CSA Certified
Mounting method
Flush
Actuator color
Black
Illumination
Non-illuminated
Product Name
Eaton E34 pushbutton
Head Color
Black
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Resistance Properties
Chemical Resistant, Corrosion Resistant
Operating Temperature - Maximum
140 Degrees F
Operator Material
Polymer
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
32 Degrees F
Push Button Style
Flush

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.