This item is Discontinued.

Eaton Non-Illum Selector Switch, 2P, Plastic, 1NC C22-WRK-K01

Non-Illum Selector Switch, 2P, Plastic, 1NC (Discontinued)

  • Mfr # C22-WRK-K01
  • Zoro # G6156613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-WRK-K01
Zoro #
G6156613
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
2.83 in
Product Width
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
1NC
Operator Head Material
Polycarbonate
Cam
No Cam
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Bezel Material
Polycarbonate
Position
2
Bezel Color
Silver
Key Removal
No Key
Switch Operation @ Position A
X
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
X
Includes
Assembled Pushbutton
Switch Operation @ Position C
No Third Position
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
NEMA Contact Rating Designation
A600
IP Rating
IP65
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Series
C22
Button color
Black, white
Actuator function
Maintained, 40°
Illumination
Non-illuminated
Actuator
Knob
Type
Selector Switch
Certifications
EN 60947
Bezel
Silver
Compliances
DIN VDE 0600
Contact configuration
1 NC
Number Of Positions
2
Product Name
Eaton C22 compact pushbutton
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NC Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.