Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Knob, Metal, 4A

  • Mfr # M22M-WRK-K11

  • Zoro # G6067801


product price: $59.49
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WRK-K11
Zoro #
G6067801
UPC #
786685899305
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1.5 in
Product Width
5 in
Product Length/Depth
7 in
Panel Cutout Diameter
22 mm
Overall Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Overall Height
1.5 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Required
Operator Head Material
Metal
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Metal
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Switch Operation @ Position B
X
Includes
Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Switch Operation @ Position A
X
NEMA Contact Rating Designation
A600
Contact Rating
3A @ 24 DC, 6A @ 230V AC
AC Contact Rating
6 A @ 230 V
Series
M22
DC Contact Rating
3 A @ 24 V
Operating mode
Maintained
Certifications
VDE
Enclosure
NEMA 13
Contact configuration
1 NO-1 NC
Bezel
Metal
Illumination
Non-illuminated
Environmental rating
IP67, IP69K (IP66 key-release)
Number Of Positions
2
Product Name
Eaton M22 modular pushbutton
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Contact Block Material
Plastic
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Cam No Cam Required, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.