Zoro Homepage
This item is Discontinued.
Eaton Non-Illum Selector Switch, Maintained, 1NC C22-WRS-MS1-A1-K01

Non-Illum Selector Switch, Maintained, 1NC (Discontinued)

  • Mfr # C22-WRS-MS1-A1-K01
  • Zoro # G6223856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRS-MS1-A1-K01
Zoro #
G6223856
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
1.17 in
Product Length/Depth
1.17 in
Product Height
3.63 in
Panel Cutout Diameter
22 mm

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.