This item is Discontinued.

Eaton Non-Illum Selector Switch, Silver, 22mm, 2P C22-WRS-MS1-K02

Non-Illum Selector Switch, Silver, 22mm, 2P (Discontinued)

  • Mfr # C22-WRS-MS1-K02
  • Zoro # G6079281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-WRS-MS1-K02
Zoro #
G6079281
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
3.63 in
Product Length/Depth
1.17 in
Product Width
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Keyed, Number MS1
Contact Form
2NC
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
No Cam
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Bezel Material
Polycarbonate
Position
2
Bezel Color
Silver
Key Removal
Left and Right
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position A
X
Includes
Assembled Pushbutton
NEMA Contact Rating Designation
A600
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
X
Series
C22
Illumination
Non-illuminated
Compliances
DIN VDE 0600
Number Of Positions
2
Actuator function
Maintained, key removal left/right 40°
Bezel
Silver
Contact configuration
2 NC
Type
Selector Switch
Actuator
Key operated
Button color
Black
Certifications
CSA Certified
Product Name
Eaton C22 compact pushbutton
Number of Positions
2
Key Removal Position
Left, Right
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 2NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left and Right Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.