Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Knob

  • Mfr # M22M-WK

  • Zoro # G6125332


product price: $23.19
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WK
Zoro #
G6125332
UPC #
786685899206
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
.5 in
Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Depth
2.78 in
Overall Width
1 in

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Momentary
Operator Head Material
Metal
Cam
No Cam Needed
Operator Color
Black
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
IP Rating
IP66, IP67, IP69K
Key Number
No Key
Switch Operation @ Position A
X
Includes
Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
X
Switch Operation @ Position C
No Third Position
Standards
VDE
Series
M22
Enclosure
NEMA 13
Number Of Positions
2
Bezel
Metal
Operating mode
Momentary
Environmental rating
IP67, IP69K (IP66 key-release)
Certifications
VDE
Illumination
Non-illuminated
Product Name
Eaton M22 modular pushbutton
NEMA Enclosure Rating
13, 4X
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
Operator Head Color
Black
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.