Zoro Homepage

Non-Illum Selector Swtch, 30mm, 2 Pos, Knob

  • Mfr # 10250T1371

  • Zoro # G5228282


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Momentary
Cam
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1371
Zoro #
G5228282
UPC #
786680122040
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.1 in
Product Width
1.7 in
Product Height
1.9 in
Overall Width
1.7 in
Overall Height
1.9 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
2.1 in

Description

Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 1, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.