Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Knob

  • Mfr # HT8JNH3A

  • Zoro # G3940517


product price: $64.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JNH3A
Zoro #
G3940517
UPC #
782113682891
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
3.2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Overall Height
3.2 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Momentary
Operator Head Material
Metal
Cam
3A
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
X
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
X
Key Number
No Key
IP Rating
IP65
Standards
CSA, UL Listed
Switch Operation @ Position D
No Fourth Position
Series
HT800
Actuator color
Black
Number Of Positions
2
Certifications
UL Listed
Type
30.5 mm, Watertight/Oiltight-HT800
Cam code
Cam 3A
Actuator
Knob
Enclosure
NEMA 3R
Bezel
Chrome
Operating mode
Maintained, momentary
Illumination
Non-illuminated
Product Name
Eaton HT800 pushbutton
Operator Illumination
Non-Illuminated
Number of Positions
2
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On

Description

Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 3A, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.