Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # HT8JPH3A

  • Zoro # G3974415


product price: $60.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Cam
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JPH3A
Zoro #
G3974415
UPC #
782113682921
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Overall Height
3.2 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Cam
3A
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Key Number
No Key
Standards
CSA, UL Listed
IP Rating
IP65
Switch Operation @ Position B
X
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
X
Series
HT800
Actuator
Lever
Certifications
CSA Certified
Number Of Positions
2
Operating mode
Maintained, momentary
Type
30.5 mm, Watertight/Oiltight-HT800
Enclosure
NEMA 3R
Illumination
Non-illuminated
Bezel
Chrome
Cam code
Cam 3A
Actuator color
Black
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Number of Positions
2
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Operator Head Type
Long-Handled Knob
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 3A, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.