Zoro Homepage

Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation at Position B: O

  • Mfr # 10250T1323

  • Zoro # G5228307


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1323
Zoro #
G5228307
UPC #
786680121968
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Height
2 in
Product Width
1.9 in
Overall Width
1.9 in
Overall Depth
1.9 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
2 in

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
3
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Anodized Aluminum
Key Removal
No Key
Bezel Color
Chrome
Key Number
No Key
Switch Operation @ Position C
X
Standards
CSA, UL Listed
Switch Operation @ Position B
O
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position A
X
Series
10250T
Actuator color
Black
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Certifications
CSA Certified
Compliances
CE Marked
Illumination
Non-illuminated
Cam code
Cam 3
Throw type
60°
Type
30.5 mm, Heavy-Duty
Actuator
Knob
Number Of Positions
3
Product Name
Eaton 10250T pushbutton
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Number of Positions
3
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 3, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.