Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JLH3AA5

  • Zoro # G4060707


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JLH3AA5
Zoro #
G4060707
UPC #
782113728193
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
5.53 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Contact Form
1NO
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Chrome
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Switch Operation @ Position A
O
Switch Operation @ Position B
X
Standards
CSA, UL Listed
Switch Operation @ Position C
No Third Position
IP Rating
IP68
Includes
Assembled Pushbutton
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Contact configuration
1 NO
Illumination
Non-illuminated
Operating mode
Momentary, maintained
Bezel
Chrome
Actuator
Lever
Actuator color
Black
Number Of Positions
2
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Enclosure
NEMA 3R
Product Name
Eaton HT800 pushbutton
Number of Positions
2
Operator Head Type
Long-Handled Knob
Switch Function @ 3rd Position
No Third Position
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.