Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JLH3AAA5

  • Zoro # G4017237


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JLH3AAA5
Zoro #
G4017237
UPC #
782113729633
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Panel Cutout Diameter
30 mm
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Contact Form
2NO
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Chrome
Key Removal
No Key
IP Rating
IP68
Includes
Assembled Pushbutton
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XO
Standards
CSA, UL Listed
Switch Operation @ Position B
OX
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Bezel
Chrome
Actuator color
Black
Operating mode
Momentary, maintained
Contact configuration
2 NO
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Lever
Enclosure
NEMA 3
Illumination
Non-illuminated
Certifications
UL Listed
Number Of Positions
2
Product Name
Eaton HT800 pushbutton
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
2
Contact Block Material
Metal
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
No Third Position
Switch Function @ 2nd Position
On

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.