Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JLH3AF1Q1

  • Zoro # G4212424


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Contact Form
2NC, 2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JLH3AF1Q1
Zoro #
G4212424
UPC #
782113728575
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Panel Cutout Diameter
30 mm
Overall Depth
5.53 in

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.