Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JPH3AF1Q1

  • Zoro # G4122352


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Maintained/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JPH3AF1Q1
Zoro #
G4122352
UPC #
782113728582
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
5.53 in
Overall Height
1.4 in
Overall Width
2 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
5.53 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Maintained/Momentary
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Black
Key Removal
No Key
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position B
OXOX
Contact Rating
10A @ 600V AC
Includes
Assembled Pushbutton
Standards
CSA, UL Listed
IP Rating
IP68
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
XOXO
Switch Operation @ Position D
No Fourth Position
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Operating mode
Maintained, momentary
Enclosure
NEMA 3R
Bezel
Chrome
Certifications
CSA Certified
Illumination
Non-illuminated
Actuator color
Black
Number Of Positions
2
Contact configuration
2 NO 2 NC
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Lever
Product Name
Eaton HT800 pushbutton
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On
Number of Positions
2
Contact Block Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Operator Head Color
Black
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.