Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # E34VHBK1-2X

  • Zoro # G5228553


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34VHBK1-2X
Zoro #
G5228553
UPC #
786680127045
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2.5 in
Product Height
3.5 in
Product Length/Depth
2 in
Overall Height
3.5 in
Overall Width
2.5 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
2NO
Cam
3
Operator Head Material
Polymer
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Zinc
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OX
IP Rating
IP68
Switch Operation @ Position A
XO
Switch Operation @ Position B
OO
Contact Rating
10A @ 600V AC
Standards
CE, CSA, FDA 3-A, UL Listed
Includes
Assembled Pushbutton
NEMA Contact Rating Designation
A600/P600
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
E34
Illumination
Non-illuminated
Compliances
CE Marked
Actuator color
Black
Actuator
Knob
Type
30.5 mm, Corrosion Resistant
Certifications
CSA Certified
Cam code
Cam 3
Throw type
60°
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Contact configuration
2 NO
Number Of Positions
3
Product Name
Eaton E34 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Contact Block Material
Metal
Switch Function @ 1st Position
On
Number of Positions
3
Operator Head Color
Black

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.