Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # HT8JVH1DF1Q1

  • Zoro # G4173732


product price: $158.40
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Contact Form
2NC, 2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JVH1DF1Q1
Zoro #
G4173732
UPC #
782113728674
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
5.53 in
Product Height
1.4 in
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Contact Form
2NC, 2NO
Operator Head Material
Polymer
Cam
1D
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Black
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position D
No Fourth Position
IP Rating
IP68
Switch Operation @ Position C
OOX
Switch Operation @ Position A
XOO
Includes
Assembled Pushbutton
Switch Operation @ Position B
OXO
Standards
CSA, UL Listed
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Illumination
Non-illuminated
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Lever
Operating mode
Maintained, maintained, momentary
Number Of Positions
3
Enclosure
NEMA 13
Certifications
UL Listed
Contact configuration
2 NO 2 NC
Actuator color
Black
Bezel
Chrome
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Number of Positions
3
Switch Function @ 2nd Position
On
Operator Head Type
Long-Handled Knob

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.