This item is Discontinued.

Eaton Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red C22-DR-R-K11

Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # C22-DR-R-K11
  • Zoro # G6140206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DR-R-K11
Zoro #
G6140206
UPC #
786685897981
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained (Field Convertible)
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Flush Button
Contact Form
1NO/1NC
Color
Red
Bezel
Silver Nylon
Number of Operators
1
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Item
Flush Push Button Operator
Bezel Material
Silver Nylon
Material
Plastic
IP Rating
IP67, IP69K
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Basic Material
Plastic
NEMA Contact Rating Designation
A600
Terminal Connection
Pressure Plate
Product Type
Push Button Operators
Head Color
Red
Push Button Style
Flush
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Operator Material
Plastic

Description

Flush Push Button Operator, 22 mm, Maintained (Field Convertible) Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Pressure Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.