This item is Discontinued.

Eaton Non-Illuminated Push Button, 22 mm, 1NO/1NC, White C22-DRH-W-X1-K11

Non-Illuminated Push Button, 22 mm, 1NO/1NC, White (Discontinued)

  • Mfr # C22-DRH-W-X1-K11
  • Zoro # G6112163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRH-W-X1-K11
Zoro #
G6112163
UPC #
786685898377
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Width
1.17 in
Product Height
2.4 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained (Field Convertible)
Head Material
Plastic
Legend/Background Color
Black/white
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Extended Button
Contact Form
1NO/1NC
Color
White
Legend
O
Bezel
Silver Nylon
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Bezel Material
Silver Nylon
Basic Material
Plastic
NEMA Contact Rating Designation
A600
IP Rating
IP67, IP69K
Terminal Connection
Pressure Plate
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Material
Plastic
Type
Pushbutton
Series
C22
Product Type
Push Button Operators
Contact configuration
1 NO-1 NC
Illumination
Non-illuminated
Button color
White
Actuator
Extended button
Actuator function
Maintained
Compliances
DIN VDE 0600
Certifications
UL Listed
Push Button Style
Extended
Operator Material
Plastic
Head Color
White
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Extended Push Button Operator, 22 mm, Maintained (Field Convertible) Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend O, Legend/Background Color Black/White, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.