This item is Discontinued.

Eaton Non-Illuminated Push Button, 22 mm, 2NO, Green C22-DRH-G-X1-K20

Non-Illuminated Push Button, 22 mm, 2NO, Green (Discontinued)

  • Mfr # C22-DRH-G-X1-K20
  • Zoro # G6155134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRH-G-X1-K20
Zoro #
G6155134
UPC #
786685897035
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
1.17 in
Product Height
2.4 in
Product Length/Depth
1.17 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained (Field Convertible)
Legend/Background Color
White/Green
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Extended Button
Contact Form
2NO
Color
Green
Bezel
Silver Nylon
Legend
I
Number of Operators
1
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Item
Extended Push Button Operator
Bezel Material
Silver Nylon
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Basic Material
Plastic
NEMA Contact Rating Designation
A600
Material
Plastic
Terminal Connection
Pressure Plate
IP Rating
IP67, IP69K
Type
Pushbutton
Series
C22
Product Type
Push Button Operators
Contact configuration
2 NO
Illumination
Non-illuminated
Actuator function
Maintained
Actuator
Extended button
Compliances
DIN VDE 0600
Button color
Green
Certifications
EN 60947
Product Name
Eaton C22 compact pushbutton
Head Color
Green
Operator Material
Plastic
Push Button Style
Extended
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Extended Push Button Operator, 22 mm, Maintained (Field Convertible) Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Nylon, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend I, Legend/Background Color White/Green, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.